• The item cannot be ordered due to missing prices.

Machine tap 5/8-18

Article no.: 138000 5/8-18
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Product details

Technical Data

Thread size 5/8-18 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form C
Helix angle 20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.411 mm
Threads per inch 18
Thread ⌀ 15.88 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 31.76 mm
Type of product Tap

Identification numbers & Classifications

Article number 138000 5/8-18
EAN / GTIN 4045197080370

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 20° right-hand chip flutes.
HSS-E

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart