Article no.: 130410

Hand tap, single Taper tap uncoated

No price available
on request
Deliverable
200 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Shank: Plain shank with h9
Application for type of drilling: up to 3×D for blind holes and through holes
Cutting direction: right-hand
Type of threading tool: Hand tap

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Shank: Plain shank with h9
  • Application for type of drilling: up to 3×D for blind holes and through holes
  • Cutting direction: right-hand

Description

Version:

Tap, consisting of the taper, second, and plug tap. Taper tap with long pilot.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart