• The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E TiN

Article no.: 137910
  • Flank angle: 60
  • Tolerance class: 2B
  • Taper lead form: C
  • Helix angle: 40
  • Shank: Plain shank with h9

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For UNC uniform coarse threads ASME − B1.1.

Suitable products

From the same series "Pro Tap"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart