• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

HOLEX Pro Tap machine tap HSS-E Form C TiN

Article no.: 137806
  • Thread type: G
  • Flank angle: 55
  • Standard: DIN 5156
  • Taper lead form: C
  • Helix angle: 40

Description

Version:

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Suitable products

From the same series "Pro Tap"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart