• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM TiAlN

Article no.: 137857
  • Flank angle: 60
  • Tolerance class: 2BX
  • Taper lead form: C
  • Helix angle: 45
  • Shank: Plain shank with h9

Description

Version:

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
  • HSS-E-PM tool material for maximum wear resistance.
  • The latest generation of TiAlN multi-layer coating.
  • Parameterised flute geometry for optimum chip formation and rigidity.

Application:

For UNC uniform coarse threads ASME − B1.1.

Suitable products

From the same series "Master Tap"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart