Article no.: 139135

Fluteless machine tap without oil grooves HSS-E-PM 6GX TiN

No price available
on request
Deliverable
202 pieces in stock
Brand: GARANT
Thread type: M
Flank angle: 60 °
Tool material: HSS E PM
Standard: DIN 2174
Thread standard: DIN 13
Taper lead form: C
Shank: Plain shank with h9
Application for type of drilling: up to 1.5×D for blind holes and through holes
Cutting direction: right-hand

Information

  • Thread type: M
  • Flank angle: 60 °
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.
Tolerance class: ISO 3X / 6GX = Oversize 0.02 − 0.04 mm.

Application:

For components which are galvanised after threading or which shrink slightly when hardened.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart