{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Thread size | G3/8 | |
Coating | TiN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2189 | |
Tolerance class | ISO 228 X | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 16.66 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ guide value | 16.05 mm | |
Number of clamping slots | 6 | |
Colour ring | blue | |
Number of cutting edges Z | 6 | |
Thread depth | 49.98 mm | |
Type of product | Fluteless tap |
Article number | 139400 G3/8 | |
EAN / GTIN | 4045197509628 |