Article no.: 205592

Solid carbide roughing end mill with internal coolant supply HPC TiAlN

No price available
on request
Deliverable
214 pieces in stock
Brand: GARANT
Tool material: Solid carbide
Standard: DIN 6527
Milling profile: HR
Cutting width a<sub>e</sub> for milling operation: Full slot cutting depth 1×D
Cutting width a<sub>e</sub> for milling operation: 0.3×D for side milling
Through-coolant: yes
Machining strategy: HPC

Information

  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Cutting width ae for milling operation: Full slot cutting depth 1×D
  • Cutting width ae for milling operation: 0.3×D for side milling

Description

Version:

With internal coolant supply.
The coolant is fed directly to the cutting edges.
This gives longer tool-life and complete swarf evacuation.
This is especially important when milling slots or pockets.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart