Article no.: 208166

Solid carbide deburrer 60° uncoated

No price available
on request
Deliverable
178 pieces in stock
Brand: GARANT
Tool material: Solid carbide
Standard: Manufacturer’s standard
Type: N
Tolerance nominal ⌀: h6
Direction of infeed: horizontal and oblique
Countersink tip angle: 60 °

Information

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Direction of infeed: horizontal and oblique

Description

Version:

With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart