Article no.: 191320

Slot drills uncoated

No price available
on request
Deliverable
753 pieces in stock
Brand: GARANT
Tool material: HSS Co 8
Standard: DIN 844 B
Type: W

Information

  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: W

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.
  • Wide, precision ground chip flutes.
  • Extremely fine workpiece surfaces due to precisely ground cutting edges.
  • Special rake angle for aluminium.

Note:

For milling keyways.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
To shopping cart