Article no.: 146055 M3-12

Hand taps M3-12

No price available
on request
Subsequent delivery
0 pieces in stock
Brand: HOLEX
Thread type: M
Flank angle: 60 °
Standard: DIN 352

Information

  • Thread type: M
  • Flank angle: 60 °
  • Standard: DIN 352

Technical Data

Thread type M
Flank angle 60 °
Standard DIN 352
for metric threads M3 − M12
Type of product Tap
Article number 146055 M3-12
EAN / GTIN 4045197085078

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of 3-piece hand tap sets M3; M4; M5; M6; M8; M10; M12.

Content:

1 set each M3 – M12 hand taps 3 pieces No. 130200

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart