• The item cannot be ordered due to missing prices.

High-precision countersink 90° uncoated

Article no.: 150152
  • Countersink tip angle: 90
  • Tool material: HSS
  • Standard: DIN 335 C
  • Shank: Shank with h9 and three drive flats
  • Through-coolant: no

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.
Three drive flats on the shank for use in a 3-jaw chuck.

Application:

High precision countersinks for chatter-free countersinking.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ Dc (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart