• The item cannot be ordered due to missing prices.

HOLEX Pro Steel high-precision countersink with unequal spacing 90° TiAlN

Article no.: 150182
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
HOLEX Pro Steel:
  • Exact machining results in manual and machine use.
  • Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces.
  • Optimum tool life thanks to TiALN high-performance coating.
  • High process reliability due to optimised chip evacuation.
  • Attractive cost/benefit ratio.

Application:

High-precision countersink for chatter-free 90° countersinking.

Suitable products

From the same series "Pro Steel"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ Dc (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart