{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
External ⌀ | 20.5 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M10 | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 20,5 | |
EAN / GTIN | 4045197085986 |