{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | QuickTurn | |
Shank size | 16 mm | |
Insert size | 11 mm | |
Application type | neutral | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | SVVCN 1616H11 | |
suitable indexable insert | VC.. 1103.. | |
Functional width L4 neutral holders | 8 mm | |
Overhang L1 neutral holders | 25 mm | |
Overall length L neutral holders | 100 mm | |
Pack of insert screws | 269028 22 | |
Setting angle κ | 72.5 degrees | |
Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 261317 16/11 | |
EAN / GTIN | 4045197653901 |