{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | QuickTurn | |
Shank size | 16 mm | |
Insert size | 10 mm | |
Application type | neutral | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | SRDCN 1616H10 | |
suitable indexable insert | RC.T 1003 | |
Functional width L4 neutral holders | 13 mm | |
Overhang L1 neutral holders | 20.3 mm | |
Overall length L neutral holders | 100 mm | |
Pack of insert screws | 269028 2 | |
Shim | 269005 11 | |
Shim screw | 269013 2 | |
Setting angle κ | 30 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260611 16/10 | |
EAN / GTIN | 4045197653239 |