{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | QuickTurn | |
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | SVHBR/L 2020K16 | |
suitable indexable insert | VB.. 1604.. | |
Functional width L4 | 25 mm | |
Head length L1 | 16 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 2 | |
Shim | 269005 8 | |
Shim screw | 269013 2 | |
Setting angle κ | 107.5 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 261107 20/16 | |
EAN / GTIN | 4045197655745 |