• The item cannot be ordered due to missing prices.

Lever lock toolholder 25/16 mm

Article no.: 250018 25/16
  • Standard: DIN ISO 5610
  • Through-coolant: no

Product details

Technical Data

Series QuickTurn
Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PCLNR/L 2525M16
suitable indexable insert CN.. 1606..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Shim 259031 35
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250018 25/16
EAN / GTIN 4045197654311

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "QuickTurn"

Promotions & Offers

Set with price advantage

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart