{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | Master Eco | |
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | MTJNR/L 2020X16 | |
suitable indexable insert | TN.. 1604.. | |
Functional width L4 | 25 mm | |
Head length L1 | 35 mm | |
Overall length L | 95 mm | |
Shim | 259033 9 | |
Clamping claw | 259038 20 | |
Screw for clamping claw | 259021 6 | |
Pin | 259049 8 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251405 20/16 | |
EAN / GTIN | 4062406734206 |