This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

DC.T 11T308 CA4515

Article no.: 260492 CA4515

Product details

Technical Data

ISO code indexable insert DCMT 11T308
Corner radius 0.8 mm
Grade CA4515
Tool material Carbide
Main application K
Cutting conditions slightly interrupted
Chip breaker GK
Tolerance M
Cutting depth ap 0.5 mm - 3 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 230 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260492 CA4515
Manufacturer number TJH01857

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart