{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QuickTurn | |
Shank size | 25 mm | |
Insert size | 8 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | MWLNR/L 2525M08 | |
suitable indexable insert | WN.. 0804.. | |
Functional width L4 | 32 mm | |
Head length L1 | 31 mm | |
Overall length L | 150 mm | |
Screw set | 259023 2 | |
Shim | 259031 41 | |
Clamping claw | 259038 12 | |
Pin | 259049 2 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251912 25/08 | |
EAN / GTIN | 4045197651266 |