{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Series | QuickTurn | |
Shank size | 20 mm | |
Insert size | 8 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | MWLNR/L 2020K08 | |
suitable indexable insert | WN.. 0804.. | |
Functional width L4 | 25 mm | |
Head length L1 | 28 mm | |
Overall length L | 125 mm | |
Screw set | 259023 2 | |
Shim | 259031 41 | |
Clamping claw | 259038 12 | |
Pin | 259049 2 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251913 20/08 | |
EAN / GTIN | 4045197651273 |