This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Boring bar steel 16/09 mm

Article no.: 260028 16/09
  • Boring depth up to: 5×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 5×D
Through-coolant yes
ISO code toolholder A16Q SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 9 mm
Clamping height L2 15 mm
Overall length L 180 mm
Insert screw 269022 3
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260028 16/09
Manufacturer number THC11606

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart