This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar steel 20/11 mm

Article no.: 260931 20/11
  • Boring depth up to: 5×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type left-hand
Boring depth up to 5×D
Through-coolant yes
ISO code toolholder A20R STLCR/L11
Setting angle κ 95 degrees
suitable indexable insert TC.. 1102..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 11.2 mm
Clamping height L2 19 mm
Overall length L 200 mm
Insert screw 269022 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260931 20/11
Manufacturer number THC11831

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart