{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cutting edge ⌀ DC | 18 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 10 | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 225200 18/2L | |
EAN / GTIN | 4960664648078 | |
Manufacturer number | THN05005 |