• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

Shoulder mill 90° 5720VZ16 25/2 mm

Article no.: 220800 25/2
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 16 mm
Overhang L1 75 mm
Overall length Ltot 131 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 9 mm
Circular interpolation milling ⌀ Dmin 34 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 9.17 degrees
Ramping length L for αmax 15.5 mm
suitable indexable insert ZD.. 16M5
Insert screw 229900 (TP20; 6.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 220800 25/2
EAN / GTIN 4059782502024
Manufacturer number 5672892

Description

Version:

Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balancedtogether with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re=6.0mm to be mounted without modification to the milling head and without length correction.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart