• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEC17 25/2 mm

Article no.: 227505 25/2
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 36 mm
Overall length Ltot 92 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.86 degrees
Ramping length L for αmax 16.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227505 25/2
EAN / GTIN 4960664406647
Manufacturer number THN63251

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart