{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cutting edge ⌀ DC | 315 mm | |
Number of cutting edges Z | 14 | |
Shank type | with bore | |
Setting angle κ | 75 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 12 mm | |
maximum external ⌀ Dmax | 322 mm | |
Overall length Ltot | 60 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | SP.. 1806 | |
Insert screw | 229703 (T25; 7.5 Nm) | |
Cartridge | 229765 | |
Screw for cartridge | 229704 | |
Type of product | Face mill |
Article number | 224000 315/14 | |
EAN / GTIN | 4960664533176 | |
Manufacturer number | THN01350 |