• The item cannot be ordered due to missing prices.

Indexable face mill 75° MSRS 250/14 mm

Article no.: 224000 250/14
  • Number of cutting edges Z: 14
  • Setting angle κ: 75
  • Through-coolant: no
  • Machining strategy: HPC

Product details

Technical Data

Cutting edge ⌀ DC 250 mm
Number of cutting edges Z 14
Shank type with bore
Setting angle κ 75 degrees
Through-coolant no
Machining strategy HPC
maximum cutting depth ap max 12 mm
maximum external ⌀ Dmax 257 mm
Overall length Ltot 60 mm
Mounting bore ⌀ 60 mm
suitable indexable insert SP.. 1806
Insert screw 229703 (T25; 7.5 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 224000 250/14
EAN / GTIN 4960664533145
Manufacturer number THN01343

Description

Version:

Cutter head with normal and close-pitch cutter spacing.

Application:

Cutting depths up to 12 mm and high feed rates for highly efficient roughing. The innovative notched indexable inserts reduce the cutting pressure, which in turn significantly reduces the tendency to vibrate. This allows a larger cutting width and a significantly increased rate of metal removal.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart