{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cutting edge ⌀ DC | 200 mm | |
Number of cutting edges Z | 14 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 213 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229700 | |
Type of product | Face mill |
Article number | 222800 200/14 | |
EAN / GTIN | 4960664602476 | |
Manufacturer number | THN04495 |