Article no.: 214908

Softcut® HSI, close pitch with bore

    • No price available
on request
Deliverable
44 pieces in stock
Brand: GARANT
Setting angle κ: 90 °
Milling application: Corner milling
Spacing of the cutters: unequal spacing
Through-coolant: yes
Tool exchange: PowerCard

Information

  • Setting angle κ: 90 °
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard

Description

Version:

Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies.

Application:

Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters.

Note:

To use all 4 cutting edges, the insert must always be turned in the direction shown (anticlockwise).
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP.
For exact 90° corners, select ap = 6 mm.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
To shopping cart