• The item cannot be ordered due to missing prices.

GARANT Softcut® 90° shoulder mill MTC 20/3 mm

Article no.: 215560 20/3
  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 40 mm
Overall length Ltot 90 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 17 mm
Circular interpolation milling ⌀ Dmin 37 mm
Circular interpolation milling ⌀ Dmax 38 mm
Circular interpolation milling ap 1.7 mm
Ramping angle αmax 1.19 degrees
Ramping length L for αmax 14.5 mm
suitable indexable insert AP.. 1335..
Pack of insert screws 219826 (8IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215560 20/3
EAN / GTIN 4045197408853

Description

Version:

High precision indexable face mill with irregular pitch for very smooth cutting, very high precision, and very high metal removal rate. New generation of high performance indexable face mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For end milling to large depths, also into solid. General use in all steels including stainless steels and acid-proof steels.

Spare part:

Pack of insert screws No. 219826 (8IP; 2.2 Nm).

Note:

The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm.
GARANT torque screwdriver TQ No. 211750 size 2.2, use bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Softcut®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart