{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cutting edge ⌀ DC | 50 mm | |
Number of effective inserts Zeff | 2 | |
Number of indexable inserts | 4 | |
Shank type | with bore | |
Through-coolant | no | |
Tool exchange | PowerCard | |
maximum cutting depth ae max | 8.5 mm | |
Collar ⌀ d1 | 32 mm | |
Collar length L1 | 15 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | SNHX | |
ISO code indexable insert | SN.. 1205 | |
Set of insert screws | 219983 (IP15; 2.2 Nm) | |
Type of product | Side milling cutter |
Article number |
218566 50
Copy |
|
EAN / GTIN |
4045197530356
Copy |
|
Manufacturer number |
218566 50
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |