{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 54 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 29 mm | |
Circular interpolation milling ⌀ Dmin | 61 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.53 degrees | |
Ramping length L for αmax | 26.85 mm | |
suitable indexable insert | AP.. 1003.. | |
Pack of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215800 32/5 | |
EAN / GTIN | 4045197133199 |