Article no.: 218073

Milling insert for external threads 60° HB7720Carbide

No price available
on request
Deliverable
109 pieces in stock
Brand: GARANT
Thread type: M
Thread type: M-LH
Thread type: MF
Thread type: MF-LH
Flank angle: 60 °

Information

  • Thread type: M
  • Thread type: M-LH
  • Thread type: MF
  • Thread type: MF-LH
  • Flank angle: 60 °

Description

Version:

Sturdy milling inserts for high feed rates and high productivity.
Double-edged.

Application:

For metric external threads 60° to DIN / ISO R 262 (DIN 13) tolerance class 6g.

Note:

Always fit the thread milling inserts with the marks matching, otherwise the thread will be distorted! (Sides have either a mark or no mark).
Feed fz = HB 7720 in steel < 750 N/mm2 = 0.25 mm / tooth.
Feed fz = HB 7735 in INOX > 900 N/mm2 = 0.15 mm / tooth.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
To shopping cart