• The item cannot be ordered due to missing prices.

Indexable face mill 90° 50/5 mm

Article no.: 215055 50/5
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SOMT 09T304
Pack of insert screws 219810 (9IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215055 50/5
EAN / GTIN 4045197750310

Description

Version:

Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

Attention:

Without a PowerCard!

Note:

To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart