{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 63 mm | |
Overall length Ltot | 48 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.. 1203.. | |
Clamp screw for insert | 219862 (25IP; 6 Nm) | |
Shim | 219860 | |
Clamp screw for shim | 219861 (TX8) | |
Type of product | Face mill |
Article number | 213890 50/4 | |
EAN / GTIN | 4045197666529 |