• The item cannot be ordered due to missing prices.

Indexable face mill 45° 160/7 mm

Article no.: 213890 160/7
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 160 mm
Number of cutting edges Z 7
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax 178 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert SE.. 1203..
Clamp screw for insert 219862 (25IP; 6 Nm)
Shim 219860
Clamp screw for shim 219861 (TX8)
Type of product Face mill

Identification numbers & Classifications

Article number 213890 160/7
EAN / GTIN 4045197666574

Description

Version:

45° indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims.
For arbors to DIN 2079, with 4 additional attachment holes.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart