• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

Copy mill 0° negative 52/4 mm

Article no.: 212165 52/4
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 52 mm
Number of cutting edges Z 4
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 36 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 88 mm
Circular interpolation milling ⌀ Dmax 102 mm
Circular interpolation milling ap 3.5 mm
Ramping angle αmax 2.01 degrees
Ramping length L for αmax 31.92 mm
suitable indexable insert RD..1604
Pack of insert screws 219800 (20IP; 5.7 Nm)
Set of retaining washers 219955
Setting angle κ 15 – 30 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212165 52/4
EAN / GTIN 4045197193926

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Application:

With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.
ap max = 3.5 mm.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart