{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Minimum ⌀ Dmin | 120 | |
Shank | ABS | |
Use for drilling | Cross-drilling; oblique spot drilling; oblique exit | |
Through-coolant | yes | |
Spindle range | 120 mm - 141 mm | |
Overhang L1 | 90 mm | |
ABS® shank ⌀ Ds | 80 | |
Application | 238310 60 | |
Insert screw set | 249900 SW10 | |
Type of product | Boring tool |
Article number | 238301 120 | |
Manufacturer number | B30 16020 |