{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
ABS® shank ⌀ Ds | 63 mm | |
Shank | ABS | |
Through-coolant | yes | |
Length L | 85 mm | |
Type of product | Extension |
Article number | 239094 63 | |
EAN / GTIN | 4047109003590 | |
Manufacturer number | A20 00060 |