• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

KOMET® arbor 63 mm

Article no.: 236665 63
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Through-coolant: yes

Product details

Technical Data

ABS® N ⌀ d 63 mm
Adapter SK 50
Shank ABS
Arbor standard DIN 69871
Shape ADB
Through-coolant yes
Overhang A 60 mm
Projection length L1 29 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 236665 63
EAN / GTIN 4047109097148
Manufacturer number A50 76360

Description

Version:

DIN 69871, form AD/B

Note:

Compatible with ABS® T.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart