This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® arbor 50 mm

Article no.: 239025 50
  • Shank: ABS
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Product details

Technical Data

ABS® N ⌀ d 50 mm
Adapter PSC 40
Shank ABS
Arbor standard ISO 26623-2
Through-coolant yes
Overhang A 50 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239025 50
Manufacturer number A69 04050

Description

Note:

Further arbors with ABS® connection on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart