Article no.: 236860 50-000

KOMET® Unisix® indexable insert 50-000

    • No price available
on request
Available in 3-4 weeks
0 pieces in stock
Brand: KOMET®

Information

Technical Data

ISO code indexable insert WOEX 100504
Designation 50-000
Grade BK6115
Type GG(G) / ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/U
Type of product Indexable insert for drilling
Article number 236860 50-000
EAN / GTIN 4047109101142
Manufacturer number W29 50000.046115

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.
Do not use in the centre pocket of indexable drills!

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
GG(G)
K
200
wet maximum
 

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Designation type W29 Unit price incl. VAT
To shopping cart