{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
for ⌀ range | 18 mm - 34.9 mm | |
for centring disc width | up to 15 mm | |
Type of product | Bore gauge adapter |
Article number | 439914 18-35 |