• The item cannot be ordered due to missing prices.

External quick caliper with dial gauge, Measuring range: 0-10mm

Article no.: 438555 0-10
Copy

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 10 mm
Scale divisions 0.005 mm
Error limit 0.015 mm
IP Index of Protection IP 65
Carbide spherical point ⌀ 1.5 mm
maximum contact point length L (measurement depth) 35 mm
Measurement technology analogue
Dial indicator ⌀ 65 mm
Type of product External quick callipers

Identification & Classification

Article number 438555 0-10
Copy
EAN / GTIN 2050002040878
Copy
Manufacturer number D110
Copy
Manufacturer/responsible person Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com

Description

Version:

1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For quick measuring of external grooves, wall thicknesses, plates, pipe wall thicknesses, foils etc.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart