{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Measuring range | 0.5 mm - 11 mm | |
Scale graduations | 0.1 mm | |
Material | Steel | |
Surface | satin chrome-plated | |
Type of product | Taper slot gauge |
Article number | 475810 0,5-11 | |
EAN / GTIN | 4045197225696 |