{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Standard | Manufacturer’s standard | |
Measuring range | 30 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 20 µm | |
Gauging force | 0.8 N - 1.6 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Type of product | dial gauge |
Article number | 433060 30/58 | |
EAN / GTIN | 4045197204226 |