• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM AlTiX

Article no.: 137870
  • Flank angle: 60
  • Tolerance class: 2BX
  • Taper lead form: C
  • Helix angle: 40
  • Shank: Plain shank with h9

Description

Version:

GARANT Master Tap Universal tap, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For UNC uniform coarse threads ASME − B1.1.

From the same series "Master Tap" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart