• The item cannot be ordered due to missing prices.

Solid carbide Woodruff keyseating cutter TiAlN

Article no.: 208024
  • Tool material: Solid carbide
  • Standard: DIN 850 D/F
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: e8
  • Direction of infeed: horizontal

Description

Version:

With new high-performance coating for very long tool life. Peripheral cutting, alternate set teeth (staggered). The sides of the teeth are ground to give clearance

Note:

Suitable for milling Woodruff keyways to DIN 6888.
fz for ap = 0.1×D.
Successor product to No. 208025.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × LC h11 × e8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart